Beli Fiber Optic Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Fiber Optic Connector Cleaning Tool
    Mulai

    Rp5.499.900

    Panduit Fiber Optic Connector Cleaning Tool
    atribut:
    • TRUSCO Number: 836-7326
  2. BELDEN Fiber Optic Pigtails
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    BELDEN Fiber Optic Pigtails
    Deskripsi:
    Pigtail LC Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 5.5x10.5x0.5
    • Cable Length (m): 2
  3. Boss B1000 PURO Fiber Optic Duplex APC Outlet
    Mulai

    Rp51.900

    Boss B1000 PURO Fiber Optic Duplex APC Outlet
    Deskripsi:
    High Impact and Fire Retardant Polycarbonate
    atribut:
    • Dimensions WxHxD (mm): 86x86x6
    • Material: High Impact and Fire Retardant Polycarbonate
  4. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  5. Vention Active Fiber Optic HDMI 2.0 Cable Male to Male 4K UHD HDR (Kabel DisplayPort)
    Mulai

    Rp739.900

    Vention Active Fiber Optic HDMI 2.0 Cable Male to Male 4K UHD HDR (Kabel DisplayPort)
    atribut:
    • AWG: 30AWG + 28AWG + 26AWG
    • Connector Interface: HDMI 2.0 Male
    • Connector Material: Gold-plated
    • Conductor Material: Tinned Copper + Optical Fiber
    • Shielding: Aluminium Foil
    • Jacket: PVC
    • Shell: Zinc Alloy
  6. Autonics Fiber Optic Amplifiers BF5 Series
    Mulai

    Rp1.299.900

    Autonics Fiber Optic Amplifiers BF5 Series
    Deskripsi:
    The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.
    atribut:
    • Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 70
    • Current Consumption (mA): Max. 50
    • Display Method: 4-digit 7-segment LED
    • Communication: I2C(max. 8 units)
    • Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
    • Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
    • Operation Mode: Light ON/Dark ON(set by parameter)
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
  7. Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber Optic
    Mulai

    Rp259.999.900

    Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber Optic
    Deskripsi:
    KDS−8F is a high−performance, zero latency, 4K@60Hz (4:4:4) video streaming transceiver for streaming via Ethernet over single−mode and multi−mode optical fiber. KDS−8F can be set as either an encoder or decoder. As an encoder, it encodes and streams the HDMI or DisplayPort input along with IR, RS−232, analog audio and USB, over an IP network. As a decoder, it receives the encoded signal and decodes it for output.
    atribut:
    • Input: 1 HDMI 4K60 4:4:4 1 DP 1 IR
    • Output: 1 HDMI 1 IR Ports:
    • Product Dimensions (WxDxH) (cm): 20.00x23.10x2.50
    • Video Standards Compliance: 10/12bit HDR (PointtoPoint and Genlock mode only), HDCP 2.2 &1.4, DVI 1.0,
    • Accessories Included: Power adapter, multimode SFP+ transceiver module, rubber feet Optional:Singlemode SFP+ transceiver module
    • Shipping Dimensions (cm): 38.20x20x7
    • Current Comsumption (A): 1
    • Extension Line Maximum Range in Point–To–Point Mode: Using OM3 multimode fiber 300m (980ft) / Using OM4 multimode fiber 550m (1800ft) / Using singlemode fiber 30km (18.6 miles)
    • Extension Line Signal Compression: Ultralight compression, lossless for most content
    • Ports 1GbE Ethernet: 1 On an R-J45 connector
    • Ports RS-232: 1 On a 3-pin terminal block connector
    • Ports SFP+ Fiber: 1 On LC connector(s) for 10GbE Ethernet (MM SFP+ transceiver module included)
    • Ports USB: 3 On female USB type-A connectors
    • Ports Unbalanced Stereo Audio: 1 On a 3.5mm mini jack
    • Voltage (V): 12DC
  8. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  9. Panduit Optic Fiber Patch Cord (Kabel Jumper Fiber Optik)
    Mulai

    Rp1.199.900

    Panduit Optic Fiber Patch Cord (Kabel Jumper Fiber Optik)
    atribut:
    • Color: Aqua
    • Number of Cores: 2
    • Working Temperature Range (°C): -20 to 70
  10. LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)
    Mulai

    Rp12.900

  11. Pro'sKit Fiber Optic Fusion Splicing Machine
    Mulai

    Rp74.999.900

    Pro'sKit Fiber Optic Fusion Splicing Machine
    Deskripsi:
    - The splicing machine is a new fully-digital design with 5inch LCD colorful display, provide the latest core to core alignment technology, features 10sec. accurate splicing and 30 sec. tube-heating shrink.
    atribut:
    • Dimensions (mm): 130x135x130
    • Heat Shrinkable Tube (mm): 20,40,60
    • Applicable Fibers: SM, MM, NZDS, EDF
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150 , Coating diameter:100-1000
    • Standard Plug: F type
    • Average Splice Loss (dB): 0.02(SM), 0.01(MM), 0.04(NZDS), 0.04(EDF)
    • Battery (V): 11.1 (5.2Ah)
    • Battery Low Indication: 4pcs led light indication
    • Environmental Conditions: -10+50°C (operation temperature),0-95% RH(humidity), 0-5000m(altitude)
    • Power Supply (V): AC adaptor: INPUT:100-240, 50/60Hz, 2A, OUTPUT: DC15, 5A
    • Return Loss (dB): ≥60
    • Splicing Program: 50 groups
    • Splicing Time (s): 10 (for SM fiber)
    • Standard Package: Fusion splicing machine, AC adaptor, Battery(in the machine), Spare electrodes, 60mm Shrinkable tube 25pcs, Cooling tray, Quick reference guide, Carrying case with carrying strap
  12. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  13. Pro'sKit Fiber Optical Light Source
    Mulai

    Rp4.499.900

    Pro'sKit Fiber Optical Light Source
    Deskripsi:
    5 range supplied : 850/1300/1310/1490/1550 (with multiple models)Ideal for fiber optic network installation and maintenance
    atribut:
    • Dimensions (mm): 165x80x35
    • Power Stability (dB): ±0.05/1hr;±0.1/8hour
    • OPTIC connector: SC/PC
    • Power Source (V): 2 x 1.5 AA batteries (not included)
    • Auto Power Off (minute): 10 (could be reset)
    • Battery charge: Yes (when using rechargeable battery), by DC 5V power jack
    • Modulation Detection: 270Hz,1kHz, 2kHz
    • Operating Temperature (°C): -10 to +60; <90%RH
    • Storage Temperature (°C): -20~+70; <90%RH
  14. Joinwit Optical Fiber Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit Optical Fiber Fusion Splicer
    Deskripsi:
    Obtaining 16 patens of invention and 58 technical innovations, a brand-new product—JW4106S Optical Fiber Fusion Splicer is launched, thanks to 5 years of painstaking research of 28 engineers.JW4106S implements industrial-grade CPU+FPGA structure of high-performance, completely fresh HD optical fiber microscope, imported high-speed motor and aluminum-magnesium alloy materials extensively. Compared with JW4106, our start product, JW4106S lowers the size by 38%, the weight by 52%, the power consumption by 57%, but improves the speed by 60%, the environment adaptability by 80% and the reliability (MTBF) by 200%. You can get unprecedented fusion splicing experience.
    atribut:
    • Size (mm): 120x130x154
    • Material: Quartz Series
    • Core Quantity: Single-mode
    • Type: Single-mode, Multi-mode, Dispersion Shifted, Non-zero Dispersion Shifted And Erbium-doped Fibers
    • Cladding Diameter (µm): 80-150
    • Coating Diameter (mm): 0.1-1.0, 2.0-3.0, 2.0*3.1
    • Effective Heating Length (mm): ≤60
    • External DC Power Input (V): 13.5±0.5
    • Full Charging Time: Approx 2.5 Hours
    • Heating Time (s): 10-255 (Settable As Required)
    • Input Current (A): ≥4.4 (Socket Center Is Positive)
    • Lithium-ion Battery (V): 11.1 (≥5.2Ah)
    • Maximum Wind Speed (m/s): 15
    • Operating Humidity: 95%RH And Below (Non-condensing)
    • Operating Temperature (°C): -10 to +50
    • Storage Humidity: 95%RH And Below (Non-condensing)
    • Storage Temperature (°C): -40 to +80
    • Temperature Limit (°C): -20 to +55
    • Typical Heating Time (s): ≤25 (Standard 40mm Sleeve), ≤28 (Standard 60mm Sleeve)
  15. Vention Active 2.1 Male to Male 8K UHD HDR Fiber Optic HDMI Cable (Kabel HDMI)
    Mulai

    Rp1.099.900

    Vention Active 2.1 Male to Male 8K UHD HDR Fiber Optic HDMI Cable (Kabel HDMI)
    atribut:
    • AWG: 30AWG + 28AWG + 26AWG
    • Connector Interface: HDMI 2.1 Male
    • Connector Material: Gold-plated
    • Conductor Material: Tinned Copper + Optical Fiber
    • Chip: Optoelectronic Conversion Chips
    • Jacket: PVC
    • Shell: Zinc Alloy
    • Shielding: Aluminium Foil
  16. Panduit Optical Fiber OM 3 Patch Cord
    Mulai

    Rp1.299.900

    Panduit Optical Fiber OM 3 Patch Cord
    atribut:
    • Incombustibility: Riser
    • Number of Cores: 2
    • Color: Aqua
    • Operating Temperature Limits (°C): -20 to 70
  17. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  18. Panduit Optical Fiber OM 3 Patch Cord Both Ends LC
    Mulai

    Rp1.399.900

    Panduit Optical Fiber OM 3 Patch Cord Both Ends LC
    atribut:
    • Number of Cores: 2
    • Incombustibility: Riser
    • Color: (Cable) aqua
    • Cable Length (mm): 1.6
    • Minimum Bending Radius (mm): 32
    • Operating Temperature Limits (°C): -20 to 70
    • Outer Diameter (mm): 1.6
    • Return Loss (dB): 26
    • Type: OM3
  19. Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp54.900

    Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Deskripsi:
    Stopkontak Arde Portabel dengan Panel Instalasi Kabel, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, saklar dengan indikator
  20. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
Daftar Harga Fiber Optic Switch Terbaru October 2026
Panduit Fiber Optic Connector Cleaning ToolRp5.499.900
BELDEN Fiber Optic PigtailsRp76.900
Boss B1000 PURO Fiber Optic Duplex APC OutletRp51.900
Pro'sKit Fiber Optic Visual Fault LocatorRp609.900
Vention Active Fiber Optic HDMI 2.0 Cable Male to Male 4K UHD HDR (Kabel DisplayPort)Rp739.900
Autonics Fiber Optic Amplifiers BF5 SeriesRp1.299.900
Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber OpticRp259.999.900
Pro'sKit Fiber Optic Fusion SplicerRp57.999.900
Panduit Optic Fiber Patch Cord (Kabel Jumper Fiber Optik)Rp1.199.900
LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)